25F120

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
25F120 Vishay Diodes, 25F Series, DIODE, DO-4, 1200V, 25A, FWD, STD
MFG Item Number
VS-25F120

25F120 Vishay Diodes, 25F Series, DIODE, DO-4, 1200V, 25A, FWD, STD

MFG Item Number
VS-25F120
Item Number
25F120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, 25F Series
Item #
25F120
DIODE, DO-4, 1200V, 25A, FWD, STD

25F Series Information

  • High Surge Current Capability
  • Avalanch Types Available
  • Stud Cathode and Stud Anode Version
  • 12 Amps
  • 100 to 1200 Volts
  • RoHS Compliant

Typical applications of the Vishay 12F series are battery chargers, converters, power supplies, and machine tool controls.

Specifications

Specifications
Manufacturer Part Number VS-25F120
Manufacturer Vishay
Product Series 25F
Family Series Vishay Diodes, 25F Series
Description DIODE, DO-4, 1200V, 25A, FWD, STD VS-25F120
Package Type DO-203AA (DO-4)
Polarity Cathode Stud (Forward)
Vrrm 1,200 V
IF (rms) Amps 19 A
IF (avg) Amps 25 A
Ifsm Amps 280 A
Vfm (Volts) 1.26 V
Mounting Force 13 lbf-inches
Stud Size 10/32 UNF-2A
Lead Type Lug
Length 0.58 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
25FR120
25FR120
Vishay Diodes, 25F Series