25J20K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
25J20K Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 20K OHM, 5 WATT, FIXED
MFG Item Number
25J20K

25J20K Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 20K OHM, 5 WATT, FIXED

MFG Item Number
25J20K
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Axial Lead Wirewound Series
Item #
25J20K
RESISTOR, 20K OHM, 5 WATT, FIXED

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Manufacturer Part Number 25J20K
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Description RESISTOR, 20K OHM, 5 WATT, FIXED AXIAL, WIREWOUND, +-5pct. TOLERANCE
Resistance 20,000 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 330 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Height 0.28 "
Width 1 "
Depth 0.28 "
Net Weight 0.003 lbs
Gross Weight 0.003 lbs