25J22K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
25J22K Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 22K OHM, 5 WATT, FIXED,
MFG Item Number
25J22K

25J22K Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 22K OHM, 5 WATT, FIXED,

MFG Item Number
25J22K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, Axial Lead Wirewound Series
Item #
25J22K
RESISTOR, 22K OHM, 5 WATT, FIXED,

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Manufacturer Part Number 25J22K
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Description RESISTOR, 22K OHM, 5 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE
Resistance 22,000 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 330 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Height 0.28 "
Width 1 "
Depth 0.28 "
Net Weight 0.0035 lbs
Gross Weight 0.0035 lbs
Alternatives
25J22KE
25J22KE
Ohmite Resistors, 20 Series