25W34
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25W34

Eaton Plugs & Receptacles, Complex Environment Series

25W34

Eaton Plugs & Receptacles, Complex Environment Series
Connector, 2P-3W, 15A 277V, Yellow,
MFG Item Number
25W34
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
25W34
Connector, 2P-3W, 15A 277V, Yellow,

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 25W34
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Connector, 2P-3W, 15A 277V, Yellow, Watertight, Locking, L7-15
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration L7-15R
Watertight Yes
Special Properties Corrosion Resistant
Isolated Ground No
Color Yellow
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs