Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Complex Environment Series
24W34
Eaton Plugs & Receptacles, Complex Environment Series
Plug, 2P-3W, 15A 277V, Yellow,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Plug, 2P-3W, 15A 277V, Yellow,
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
24W34 |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Plug, 2P-3W, 15A 277V, Yellow, Watertight, Locking, L7-15 |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L7-15P |
| Watertight |
Yes |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
24W34
Eaton Plugs & Receptacles, Complex Environment Series