Series Information
| Manufacturer Part Number | 26-33045 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DX3 CONNECTOR METAL BLACK SIZE 8 IP 65 1P+N+G 30A 277 VAC 60 Hz M25 .350-.630 in |
| Connection Type | Connector |
| Current Rating | 30 A |
| Voltage | 277 VAC |
| Frequency | 60 Hz |
| Number of Poles | 1 |
| Number of Wires | 3 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| Operating Temperature | -13-140 °F |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| Color Code | Gray |
| Approvals | ATEX, IECEx |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |