Series Information
| Manufacturer Part Number | 26-61165 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DX6 PLUG METAL BLACK SIZE 9 IP 65 1P+N+G 60A 120 VAC 60 Hz M32 .470-.830 in |
| Connection Type | Plug |
| Current Rating | 60 A |
| Voltage | 120 VAC |
| Frequency | 60 Hz |
| Number of Poles | 1 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP65, IP66 |
| Terminal Type | Screw |
| Color Code | Yellow |
| Approvals | ATEX, IECEx |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |