26-6A023-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26-6A023-1 Meltric Plugs & Receptacles, Wall Box, Metal, 1in.NPT Entry

MFG Item Number
26-6A023-1

26-6A023-1 Meltric Plugs & Receptacles, Wall Box, Metal, 1in.NPT Entry

MFG Item Number
26-6A023-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
26-6A023-1
Wall Box, Metal, 1in.NPT Entry

Series Information

Specifications

Specifications
Manufacturer Part Number 26-6A023-1
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Wall Box, Metal, 1in.NPT Entry
Plug and Receptacle Type Pin and Sleeve
Accessory Type Enclosure
Comments 1 in. NPT
Net Weight 0.3094 lbs
Gross Weight 0.3094 lbs