Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
26-6A126 Meltric Plugs & Receptacles, DX INLET CAP
26-6A126 Meltric Plugs & Receptacles, DX INLET CAP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
26-6A126 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
DX INLET CAP |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Cap |
| Comments |
Plug Cap Rubber Black Size 9 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
26-6A126
Meltric Plugs & Receptacles