Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CAB Series
260013
Chromalox Heaters, CAB Series
This item cannot be canceled or returned
Description
- Rust‑Resisting Iron or Chrome Steel Sheath Elements
- With Blower and Duct, Can Be Used to Fabricate Simple Forced Air Drying Unit
- Rugged Finstrip Elements Are Mounted in a Sturdy Steel Frame With Narrow Side of Elements and Fins Facing the Air Flow
Specifications
Specifications
| Manufacturer Part Number |
260013 |
| Manufacturer |
Chromalox |
| Product Series |
CAB |
| Family Series |
Chromalox Heaters, CAB Series |
| Description |
CAB-62 120V1P 6.000KW |
| Wattage |
6,000 W |
| Watt Density (W/In^2) |
26 |
| Voltage |
120 V |
| Phase |
1 |
| Design Type |
Low Temperature Air Duct Heaters |
| Sheath Element |
Rust-Resisting Iron |
| Terminal Type |
Side Terminals |
| Application |
Sole Heat Source, Booster Heater in Process and Comfort Heating Ducts |
| Comments |
Model Number: CAB-62 |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
260013
Chromalox Heaters, CAB Series