260929

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

260929

Chromalox Heaters, TDH Series

260929

Chromalox Heaters, TDH Series
TDH-24C 480V3P 24.000KW
MFG Item Number
260929
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TDH Series
Item #
260929
TDH-24C 480V3P 24.000KW

TDH Series Information

  • Terminals on Field Wiring Connections Are Located in Circular Junction Box Outside of Heating Zone
  • Incoloy Sheath Elements
  • Steel Flange Is Equipped with Special Holes to Permit Easy Replacement of Individual Element
  • Sheet Steel Terminal Box May Be Removed to Facilitate Wiring During Installation

Specifications

Specifications
Manufacturer Part Number 260929
Manufacturer Chromalox
Product Series TDH
Family Series Chromalox Heaters, TDH Series
Description TDH-24C 480V3P 24.000KW
Wattage 24,000 W
Watt Density (W/In^2) 22
Voltage 480 V
Phase 3
Design Type Medium Temperature Air Duct Heater
Sheath Element Incoloy
Operating Temperature 750 °F
Comments Model Number: TDH-24C
Net Weight 42 lbs
Gross Weight 42 lbs