261032

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261032

Chromalox Heaters, TDH Series

261032

Chromalox Heaters, TDH Series
TDH-54C 240V3P 54.000KW
MFG Item Number
261032
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TDH Series
Item #
261032
TDH-54C 240V3P 54.000KW

TDH Series Information

  • Terminals on Field Wiring Connections Are Located in Circular Junction Box Outside of Heating Zone
  • Incoloy Sheath Elements
  • Steel Flange Is Equipped with Special Holes to Permit Easy Replacement of Individual Element
  • Sheet Steel Terminal Box May Be Removed to Facilitate Wiring During Installation

Specifications

Specifications
Manufacturer Part Number 261032
Manufacturer Chromalox
Product Series TDH
Family Series Chromalox Heaters, TDH Series
Description TDH-54C 240V3P 54.000KW
Wattage 54,000 W
Watt Density (W/In^2) 22
Voltage 240 V
Phase 3
Design Type Medium Temperature Air Duct Heater
Sheath Element Incoloy
Operating Temperature 750 °F
Comments Model Number: TDH-54C
Net Weight 87 lbs
Gross Weight 87 lbs