261067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261067

Chromalox Heaters, TDH Series

261067

Chromalox Heaters, TDH Series
TDH-60C 480V3P 60.000KW
MFG Item Number
261067
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TDH Series
Item #
261067
TDH-60C 480V3P 60.000KW

TDH Series Information

  • Terminals on Field Wiring Connections Are Located in Circular Junction Box Outside of Heating Zone
  • Incoloy Sheath Elements
  • Steel Flange Is Equipped with Special Holes to Permit Easy Replacement of Individual Element
  • Sheet Steel Terminal Box May Be Removed to Facilitate Wiring During Installation

Specifications

Specifications
Manufacturer Part Number 261067
Manufacturer Chromalox
Product Series TDH
Family Series Chromalox Heaters, TDH Series
Description TDH-60C 480V3P 60.000KW
Wattage 60,000 W
Watt Density (W/In^2) 22
Voltage 480 V
Phase 3
Design Type Medium Temperature Air Duct Heater
Sheath Element Incoloy
Operating Temperature 750 °F
Comments Model Number: TDH-60C
Net Weight 96 lbs
Gross Weight 96 lbs