261340

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261340

Chromalox Heaters, HF Series

261340

Chromalox Heaters, HF Series
HF-303 AC 120V1P 3000W
MFG Item Number
261340
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HF Series
Item #
261340
HF-303 AC 120V1P 3000W

HF Series Information

  • Used For Construction Sites, Garages, Work Stations, Warehouses, Crane Cabs, and Storage Buildings
  • Shock‑Resistant Metal Sheath Heating Elements, Designed For Long Life
  • Built‑In Thermal Cutout

Specifications

Specifications
Manufacturer Part Number 261340
Manufacturer Chromalox
Product Series HF
Family Series Chromalox Heaters, HF Series
Description HF-303 AC 120V1P 3000W
Kilowatts 3 kW
Voltage 120 V
Phase 1
Current Rating 25 A
Horsepower 1/30 hp
RPM 1,550 RPM
Speed 1,550 RPM
Design Type Portable Blower Heater
Application Construction Sites, Garages, Work Stations, Warehouses, Crane Cabs, Storage Buildings
Comments Model Number: HF-303H AC
Net Weight 19 lbs
Gross Weight 19 lbs