261390

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261390 Chromalox Heaters, HF Series, HF-403D DC 240V1P 4000W

MFG Item Number
261390

261390 Chromalox Heaters, HF Series, HF-403D DC 240V1P 4000W

MFG Item Number
261390
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HF Series
Item #
261390
HF-403D DC 240V1P 4000W

HF Series Information

  • Used For Construction Sites, Garages, Work Stations, Warehouses, Crane Cabs, and Storage Buildings
  • Shock‑Resistant Metal Sheath Heating Elements, Designed For Long Life
  • Built‑In Thermal Cutout

Specifications

Specifications
Manufacturer Part Number 261390
Manufacturer Chromalox
Product Series HF
Family Series Chromalox Heaters, HF Series
Description HF-403D DC 240V1P 4000W
Kilowatts 4 kW
Voltage 240 V
Phase 1
Current Rating 16.7 A
Horsepower 1/60 hp
RPM 1,725 RPM
Speed 1,725 RPM
Design Type Portable Blower Heater
Application Construction Sites, Garages, Work Stations, Warehouses, Crane Cabs, Storage Buildings
Comments Model Number: HF-403E DC
Net Weight 19 lbs
Gross Weight 19 lbs