Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
261403 Chromalox Heaters, UB Series, UB-23 M115V 120V1P 2.000KW
261403 Chromalox Heaters, UB Series, UB-23 M115V 120V1P 2.000KW
This item cannot be canceled or returned
Description
UB-23 M115V 120V1P 2.000KW
- Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
- Painted Finish For Attractive Appearance and Corrosion Resistance
- Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection
Specifications
Specifications
| Manufacturer Part Number |
261403 |
| Manufacturer |
Chromalox |
| Product Series |
UB |
| Family Series |
Chromalox Heaters, UB Series |
| Description |
UB-23 M115V 120V1P 2.000KW |
| Kilowatts |
2 kW |
| Voltage |
120 V |
| Phase |
1 |
| Current Rating |
16.7 A |
| Horsepower |
1/15 hp |
| RPM |
1,550 RPM |
| Speed |
1,550 RPM |
| Design Type |
High Capacity Horizontal Blower Heater |
| Application |
Entryway Air-Curtain Heating, Factories, Power Generating Stations |
| Approvals |
UL |
| Comments |
Model Number: UB-23 |
| Net Weight |
13.5 lbs |
| Gross Weight |
13.5 lbs |
261403
Chromalox Heaters, UB Series