261534

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261534

Chromalox Heaters, UB Series

261534

Chromalox Heaters, UB Series
UB-502 M115V 480V3P 5.000KW
MFG Item Number
261534
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Heaters, UB Series
Item #
261534
UB-502 M115V 480V3P 5.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 261534
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-502 M115V 480V3P 5.000KW
Kilowatts 5 kW
Voltage 480 V
Phase 3
Current Rating 36 A
Horsepower 1/15 hp
RPM 1,050 RPM
Speed 1,050 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-502
Net Weight 43 lbs
Gross Weight 0.0624 lbs