261665

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261665

Chromalox Heaters, UB Series

261665

Chromalox Heaters, UB Series
UB-1002 M120V 480V1P 10.000KW
MFG Item Number
261665
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UB Series
Item #
261665
UB-1002 M120V 480V1P 10.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 261665
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-1002 M120V 480V1P 10.000KW
Kilowatts 10 kW
Voltage 480 V
Phase 1
Current Rating 20.1 A
Horsepower 1/15 hp
RPM 1,050 RPM
Speed 1,050 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-1002
Net Weight 48 lbs
Gross Weight 48 lbs