261825

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261825

Chromalox Heaters, UB Series

261825

Chromalox Heaters, UB Series
UB-2002 M115V 480V3P 20.000KW
MFG Item Number
261825
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UB Series
Item #
261825
UB-2002 M115V 480V3P 20.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 261825
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-2002 M115V 480V3P 20.000KW
Kilowatts 20 kW
Voltage 480 V
Phase 3
Current Rating 24.1 A
Horsepower 1/15 hp
RPM 1,050 RPM
Speed 1,050 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-2002
Net Weight 52 lbs
Gross Weight 52 lbs