261850

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261850

Chromalox Heaters, EH Series

261850

Chromalox Heaters, EH Series
EH-1251 120V 500W
MFG Item Number
261850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, EH Series
Item #
261850
EH-1251 120V 500W

EH Series Information

  • Used for Crane Cabs, Shop Offices, Small Plant Areas, and Non‑Hazardous Pump Sheds
  • Rugged for High Traffic Areas
  • Easy Installation

Specifications

Specifications
Manufacturer Part Number 261850
Manufacturer Chromalox
Product Series EH
Family Series Chromalox Heaters, EH Series
Description EH-1251 120V 500W
Kilowatts 0.5 kW
Current Rating 4.2 A
Voltage 120 V
Phase 1
BTU/h 1,706 BTUs
Design Type Industrial Convection Heaters
Approvals UL
Net Weight 7 lbs
Gross Weight 7 lbs