Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261DXT12 Time Mark Relays, Alternating Relay

MFG Item Number
98048206

261DXT12 Time Mark Relays, Alternating Relay

MFG Item Number
98048206
Item Number
261DXT12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
261DXT12
Alternating Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 98048206
Manufacturer Time Mark
Family Series Time Mark Relays
Description Alternating Relay
Coil Voltage 12 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 12 VAC
Current Type AC, DC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UL
Net Weight 0.255 lbs
Gross Weight 0.31 lbs