Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8-PIN Time Mark Relays, Socket, 8 Pin

MFG Item Number
51012001

8-PIN Time Mark Relays, Socket, 8 Pin

MFG Item Number
51012001
Item Number
8-PIN
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
8-PIN
Socket, 8 Pin

Series Information

Specifications

Specifications
Manufacturer Part Number 51012001
Manufacturer Time Mark
Family Series Time Mark Relays
Description Socket, 8 Pin
Number of Connections 8
Max Voltage 600 V
Current Rating 10 A
Mounting DIN Rail, Surface Mount
Net Weight 0.095 lbs
Gross Weight 0.11 lbs