262-361
Wago Terminal Blocks, 262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

262-361

Wago Terminal Blocks, 262 Series

262-361

Wago Terminal Blocks, 262 Series
End plate
Item Number
262-361
MFG Item Number
2620361
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 262 Series
Item #
262-361
End plate

262 Series Information

Specifications

Specifications
Manufacturer Part Number 2620361
Manufacturer Wago
Product Series 262
Family Series Wago Terminal Blocks, 262 Series
Description End plate
Connection Type Set Screws
Composition Non-Metallic
Color Gray
Comments With Mounting Flange
Net Weight 0.005 lbs
Gross Weight 0.004 lbs