262-301
Wago Terminal Blocks, 262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

262-301

Wago Terminal Blocks, 262 Series

262-301

Wago Terminal Blocks, 262 Series
2-conductor terminal block
Item Number
262-301
MFG Item Number
51139646
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 262 Series
Item #
262-301
2-conductor terminal block

262 Series Information

Specifications

Specifications
Manufacturer Part Number 51139646
Manufacturer Wago
Product Series 262
Family Series Wago Terminal Blocks, 262 Series
Description 2-conductor terminal block
Type Standard Block
Number of Circuits 1
Spacing 7 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 630 V
Color Gray
Wire Entry Position Side
Mounting Flange, Snap-In
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.015 lbs
Gross Weight 0.009 lbs