262060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
262060 Chromalox Heaters, H Series, H-2406 120V 2.0KW
MFG Item Number
262060

262060 Chromalox Heaters, H Series, H-2406 120V 2.0KW

MFG Item Number
262060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, H Series
Item #
262060
H-2406 120V 2.0KW

H Series Information

  • Used for Crane Cabs, Shop Offices, Small Plant Areas, and Non‑Hazardous Pump Sheds
  • Rugged for High Traffic Areas
  • Easy Installation

Specifications

Specifications
Manufacturer Part Number 262060
Manufacturer Chromalox
Product Series H
Family Series Chromalox Heaters, H Series
Description H-2406 120V 2.0KW
Kilowatts 2 kW
Current Rating 16.7 A
Voltage 120 V
Phase 1
BTU/h 6,824 BTUs
Design Type Horizontal Convection Heater
Application Crane Cabs, Shop Offices, Small Plant Areas, Non-Hazardous Pump Sheds
Net Weight 32 lbs
Gross Weight 32 lbs