Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2621.0/100 Altech Terminals, 24 Ga x 8mm Lt Blu Single Ins Org UL
MFG Item Number
2621.0/100

2621.0/100 Altech Terminals, 24 Ga x 8mm Lt Blu Single Ins Org UL

MFG Item Number
2621.0/100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2621.0/100
24 Ga x 8mm Lt Blu Single Ins Org UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2621.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 24AWG, Lt Blue, Industry Std, Single Wire, 12mm OAL, 8mm Strip Length
Color Light Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.31 "
Length 0.47 "
Number of Wires 1
Wire Size Range 24 AWG
Gross Weight 0.0001 lbs
Net Weight 0.0001 lbs
Alternatives
2621.0
2621.0
Altech Terminals