Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2621.0 Altech Terminals, Ferrule, Ins, 24AWG, Lt Blu, Long,
MFG Item Number
2621.0

2621.0 Altech Terminals, Ferrule, Ins, 24AWG, Lt Blu, Long,

MFG Item Number
2621.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
2621.0
Ferrule, Ins, 24AWG, Lt Blu, Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 2621.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 24AWG, Lt Blu, Long, Industry Std, Single Wire, 12mm OAL, 8mm Strip Length, H0.25/8
Color Light Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.31 "
Length 0.47 "
Number of Wires 1
Wire Size Range 24 AWG
Gross Weight 0.005 lbs
Net Weight 0.005 lbs
Alternatives
2621.0/100
2621.0/100
Altech Terminals