Series Information
| Manufacturer Part Number | 2622.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, Ins, 22AWG, Turquoise, Short, Industry Std, Single Wire, 10mm OAL, 6mm Strip Length, H0.34/6 |
| Color | Turquoise |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.24 " |
| Length | 0.39 " |
| Number of Wires | 1 |
| Wire Size Range | 22 AWG |
| Gross Weight | 0.0001 lbs |
| Net Weight | 0.0001 lbs |