262318

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

262318

Chromalox Heaters, V Series

262318

Chromalox Heaters, V Series
V-2030 240V 3.0KW
MFG Item Number
262318
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, V Series
Item #
262318
V-2030 240V 3.0KW

V Series Information

  • Used for Crane Cabs, Shop Offices, Small Plant Areas, and Non‑Hazardous Pump Sheds
  • Rugged for High Traffic Areas
  • Easy Installation

Specifications

Specifications
Manufacturer Part Number 262318
Manufacturer Chromalox
Product Series V
Family Series Chromalox Heaters, V Series
Description V-2030 240V 3.0KW
Kilowatts 3 kW
Current Rating 12.5 A
Voltage 240 V
Phase 1
BTU/h 10,236 BTUs
Design Type Vertical Convection Heater
Application Crane Cabs, Shop Offices, Small Plant Areas, Non-Hazardous Pump Sheds
Net Weight 34 lbs
Gross Weight 34 lbs