Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
263177 Chromalox Thermostats, WR Series, Thermostat, Room, Wall Mounted,
263177 Chromalox Thermostats, WR Series, Thermostat, Room, Wall Mounted,
This item cannot be canceled or returned
Description
Thermostat, Room, Wall Mounted,
Specifications
Specifications
| Manufacturer Part Number |
263177 |
| Manufacturer |
Chromalox |
| Product Series |
WR |
| Family Series |
Chromalox Thermostats, WR Series |
| Description |
Thermostat, Room, Wall Mounted, 40-80 Deg F |
| Phase |
1 |
| Current Rating |
18 A, 22 A, 25 A |
| Temperature Range |
40-80 °F |
| Approvals |
CSA, UL |
| Comments |
Model Number: WR-80 |
| Net Weight |
1.475 lbs |
| Gross Weight |
1.68 lbs |
263177
Chromalox Thermostats, WR Series