263185
Chromalox Thermostats, WR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

263185

Chromalox Thermostats, WR Series

263185

Chromalox Thermostats, WR Series
Thermostat, Room, Wall Mounted,
MFG Item Number
263185
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, WR Series
Item #
263185
Thermostat, Room, Wall Mounted,

WR Series Information


Specifications

Specifications
Manufacturer Part Number 263185
Manufacturer Chromalox
Product Series WR
Family Series Chromalox Thermostats, WR Series
Description Thermostat, Room, Wall Mounted, 20-90 Deg F
Phase 1
Current Rating 18 A, 22 A, 25 A
Operating Temperature 20-90 °F
Approvals CSA, UL
Comments Model Number: WR-90
Net Weight 1 lb
Gross Weight 1 lb