Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
264-369 Wago Terminal Blocks, End and intermediate plate
MFG Item Number
2640369

264-369 Wago Terminal Blocks, End and intermediate plate

MFG Item Number
2640369
Item Number
264-369
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
264-369
End and intermediate plate

Series Information

Specifications

Specifications
Manufacturer Part Number 2640369
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.005 lbs
Gross Weight 0.004 lbs