264-727/999-950

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264-727/999-950

Wago Terminal Blocks

264-727/999-950

Wago Terminal Blocks
4-conductor Mini rail-mount term. bl
Item Number
264-727/999-950
MFG Item Number
51127473
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
264-727/999-950
4-conductor Mini rail-mount term. bl

Series Information

Specifications

Specifications
Manufacturer Part Number 51127473
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-conductor Mini rail-mount term. bl
Type Miniature Block
Number of Circuits 1
Spacing 10 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.015 lbs
Gross Weight 0.018 lbs