Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
210-111 Wago Terminal Blocks, Steel Carrier DIN Rail
MFG Item Number
2100111

210-111 Wago Terminal Blocks, Steel Carrier DIN Rail

MFG Item Number
2100111
Item Number
210-111
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
210-111
Steel Carrier DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number 2100111
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Steel Carrier DIN Rail
Length 2 m
Perforated Yes
Channel Width 10.5 mm
Composition Steel
Width 15 mm
Height 5.5 mm
Net Weight 0.6283 lbs
Gross Weight 0.628 lbs