Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 264058 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego LEDs |
| Description | LED 025 Light connector, output side, white, 100-240 VAC, UL & VDE |
| Color | White |
| Accessory Type | Male Connector |
| Approvals | UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.0225 lbs |