264081

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264081

Chromalox Heaters, DAB Series

264081

Chromalox Heaters, DAB Series
DAB-54M 240V 5000W
MFG Item Number
264081
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, DAB Series
Item #
264081
DAB-54M 240V 5000W

DAB Series Information

  • Rust‑Resisting Iron or Monel Sheath Elements
  • Comfort Heating in Ducts, Load Banks, and Humidity Controls
  • Air Is Forced Over Elements Only

Specifications

Specifications
Manufacturer Part Number 264081
Manufacturer Chromalox
Product Series DAB
Family Series Chromalox Heaters, DAB Series
Description DAB-54M 240V 5000W
Wattage 5,000 W
Watt Density (W/In^2) 25
Voltage 240 V
Phase 1
Design Type Round Low Temperature Air Duct Heater
Sheath Element Monel
Application Sole Heat Source, Booster Heater in Process and Comfort Heating Ducts
Comments Model Number: DAB-54M
Net Weight 16 lbs
Gross Weight 16 lbs