Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
264093 Stego LEDs, LED 121/122 Light Connector, AC input si
264093 Stego LEDs, LED 121/122 Light Connector, AC input si
This item cannot be canceled or returned
Description
LED 121/122 Light Connector, AC input si
Specifications
Specifications
| Manufacturer Part Number |
264093 |
| Manufacturer |
Stego |
| Family Series |
Stego LEDs |
| Description |
LED 121/122 Light Connector, AC input side, white, 100-240 VAC, UL & VDE |
| Color |
White |
| Accessory Type |
Daisy Chain Connector |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |