264364

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264364

Chromalox Heaters, UB Series

264364

Chromalox Heaters, UB Series
UB-1502 M115V 550V3P 15.000KW
MFG Item Number
264364
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UB Series
Item #
264364
UB-1502 M115V 550V3P 15.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 264364
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-1502 M115V 550V3P 15.000KW
Kilowatts 19.9 kW
Voltage 550 V
Phase 3
Current Rating 15.8 A
Horsepower 1/15 hp
RPM 1,050 RPM
Speed 1,050 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-1502
Net Weight 52 lbs
Gross Weight 52 lbs