Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Thermostats, 17000 Series
265519
Chromalox Thermostats, 17000 Series
This item cannot be canceled or returned
Description
Thermostats, 17000 Series
- Not Recommended For Pilot Duty Switching Of Mechanical Contactor
- Sheathing Is Brass For Low Range Units; Stainless Steel For Higher Temperature Use
- Fast Response As External Metal Shell Expands Or Contracts With Each Temperature Change
Specifications
Specifications
| Manufacturer Part Number |
265519 |
| Manufacturer |
Chromalox |
| Product Series |
17000 |
| Family Series |
Chromalox Thermostats, 17000 Series |
| Description |
Temperature Controller, Non-Indicating, NC, -100 To 600 Deg F |
| Phase |
1 |
| Current Rating |
12.5 A, 25 A |
| Operating Temperature |
-100-600 °F |
| Approvals |
UR |
| Comments |
Model Number: 17052-0 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
265519
Chromalox Thermostats, 17000 Series