265818
Chromalox Thermostats, AR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

265818

Chromalox Thermostats, AR Series

265818

Chromalox Thermostats, AR Series
Temperature Controller,
MFG Item Number
265818
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, AR Series
Item #
265818
Temperature Controller,

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Manufacturer Part Number 265818
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats, AR Series
Description Temperature Controller, Non-Indicating, 7 FT, Thermo, 60-250 Deg F
Phase 3
Current Rating 30 A
Operating Temperature 60-250 °F
Reverse Acting No
Pilot Light Yes
Comments Model Number: AR-2153P
Net Weight 1.78 lbs
Gross Weight 2.225 lbs