Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

266124

Chromalox Thermostats

266124

Chromalox Thermostats
Thermostat, Room, Wall Mounted,
MFG Item Number
266124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
266124
Thermostat, Room, Wall Mounted,

Series Information

Specifications

Specifications
Manufacturer Part Number 266124
Manufacturer Chromalox
Family Series Chromalox Thermostats
Description Thermostat, Room, Wall Mounted, 40-90 Deg F
Phase 1
Current Rating 18 A, 22 A, 25 A
Operating Temperature 40-90 °F
Approvals CSA, UL
Comments Model Number: WR80-EP
Net Weight 1 lb
Gross Weight 1 lb