Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1.100.0329.0 Wieland Safety Switches, MAGNET SWITCH SETSMA 0329
MFG Item Number
R1.100.0329.0
R1.100.0329.0 Wieland Safety Switches, MAGNET SWITCH SETSMA 0329
MFG Item Number
R1.100.0329.0
This item cannot be canceled or returned
Description
MAGNET SWITCH SETSMA 0329
Specifications
Specifications
| Manufacturer Part Number |
R1.100.0329.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Safety Switches |
| Description |
MAGNET SWITCH SETSMA 0329 |
| Auxiliary Contact |
2NO |
| Switch Off Distance |
20 mm |
| Voltage |
5-48 VDC |
| Protection Rating |
IP67 |
| Connection Type |
M8 Connector |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.185 lbs |
R1.100.0329.0
Wieland Safety Switches