269704

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

269704

Chromalox Heaters, UB Series

269704

Chromalox Heaters, UB Series
UB-502T M115V 480V3P 5.000KW
MFG Item Number
269704
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UB Series
Item #
269704
UB-502T M115V 480V3P 5.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 269704
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-502T M115V 480V3P 5.000KW
Kilowatts 5 kW
Voltage 480 V
Phase 3
Current Rating 36 A
Horsepower 1/15 hp
RPM 1,050 RPM
Speed 1,050 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-502T
Net Weight 51 lbs
Gross Weight 51 lbs