27013
TEKTON Driver Tools, Professional Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
27013 TEKTON Driver Tools, Professional Series, #0 Ph x 3in. Pro Screwdriver
MFG Item Number
27013

27013 TEKTON Driver Tools, Professional Series, #0 Ph x 3in. Pro Screwdriver

MFG Item Number
27013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Professional Series
Item #
27013
#0 Ph x 3in. Pro Screwdriver

Professional Series Information

  • Hardened and Tempered Chrome Molybdenum Steel Shafts are Triple Chrome Plated for Extra Durability
  • Ribbed Tips Increase Grip on Fastener and Reduce Cam‑Out (Flat Sizes)
  • Oversized 6‑Flute Contoured Handles for Sure Grip
  • Vapor Blasted Magnetized Tips


Specifications

Specifications
Manufacturer Part Number 27013
Manufacturer TEKTON
Product Series Professional
Family Series TEKTON Driver Tools, Professional Series
Description #0 Ph x 3in. Pro Screwdriver
Tip Size #0
Shaft Type Round
Tip Style Phillips
Length 3 "
Insulated No
Net Weight 0.185 lbs
Gross Weight 0.18 lbs