27013
Murrelektronik I/O Modules, Mvp12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27013

Murrelektronik I/O Modules, Mvp12 Series

27013

Murrelektronik I/O Modules, Mvp12 Series
Mvp12, 4Xm12, 4Pole, Pluggable
MFG Item Number
27013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Mvp12 Series
Item #
27013
Mvp12, 4Xm12, 4Pole, Pluggable

Mvp12 Series Information

Specifications

Specifications
Manufacturer Part Number 27013
Manufacturer Murrelektronik
Product Series Mvp12
Family Series Murrelektronik I/O Modules, Mvp12 Series
Description Mvp12, 4Xm12, 4Pole, Pluggable Cable, 10.0M Pur/Pvc 4X0,34+3X0,75
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -22-176 °F
Protection Rating IP65, IP67
Approvals cULus
Comments IP65 and IP67 when plugged and screwed down (EN 60529)
Net Weight 2.7006 lbs
Gross Weight 2.7006 lbs