Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 27013010 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Disconnect Switches |
| Description | SIRCO V 3X100A F/L |
| Poles | 3 |
| Current Rating | 100 A |
| AC Voltage | 690 VAC |
| Operator Type | Front |
| Fusible | Yes |
| Class | L |
| Approvals | CE, CSA, UL |
| Net Weight | 3.4 lbs |
| Gross Weight | 3.92 lbs |