Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
362 Series Information
| Manufacturer Part Number | 36297910 |
|---|---|
| Manufacturer | Socomec |
| Product Series | 362 |
| Family Series | Socomec Industrial Accessories, 362 Series |
| Description | HANDLE FD B2N -10X10- |
| Padlockable | No |
| Color | Black |
| Defeatable | No |
| Operator Type | Pistol Handle |
| Net Weight | 0.5908 lbs |
| Gross Weight | 0.5908 lbs |