Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Mvp12 Series Information
| Manufacturer Part Number | 27036 |
|---|---|
| Manufacturer | Murrelektronik |
| Product Series | Mvp12 |
| Family Series | Murrelektronik I/O Modules, Mvp12 Series |
| Description | Mvp12, 8Xm12, 5Pole, Pluggable Cable, 5.0M Pur/Pvc 16X0,34+3X0,75 |
| Connection Type | M12 |
| Device Type | Distribution Systems |
| Ambient Temperature | -22-176 °F |
| Protection Rating | IP65, IP67 |
| Approvals | cULus |
| Comments | IP65 and IP67 when plugged and screwed down (EN 60529) |
| Net Weight | 3.0004 lbs |
| Gross Weight | 3.0004 lbs |