2705W24V
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2705W24V Edwards Signaling Visual Signaling Devices, Replacement Bulb, 24V, 5 Watt,
MFG Item Number
2705W24V

2705W24V Edwards Signaling Visual Signaling Devices, Replacement Bulb, 24V, 5 Watt,

MFG Item Number
2705W24V
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
2705W24V
Replacement Bulb, 24V, 5 Watt,

Series Information

Specifications

Specifications
Manufacturer Part Number 2705W24V
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Replacement Bulb, 24V, 5 Watt, for use in 70mm Stacklight
Accessory Type Light Bulb
For Use With 200 Series
Approvals CE, cULus
Net Weight 0.0788 lbs
Gross Weight 0.0788 lbs
Alternatives
2705W240V
2705W240V
Edwards Signaling Visual Signaling Devices
2705W240V25PK
2705W240V25PK
Edwards Signaling Visual Signaling Devices