270G
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
270G Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 3/4 FORM7 SHT STEEL CVR MOLDED GASK
MFG Item Number
270G

270G Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 3/4 FORM7 SHT STEEL CVR MOLDED GASK

MFG Item Number
270G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
270G
3/4 FORM7 SHT STEEL CVR MOLDED GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 270G
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Sheet steel, 3/4
Style Form 7
Gasket Included Yes
Connection Type Wedgenut
Hub Size 3/4 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.15 lbs
Gross Weight 0.15 lbs